DESCRIPTION

  • Bark; H: 46", W: 24"
  • Utilizes 4 6.6W (max) bulb (not included)

Kichler Lighting 26.4W 4-Light Led Fixed Rail Light

KK10326NI

Color Finish

 

SPECIFICATIONS

Bulb Type
LED
Color Finish
Brushed Nickel
Color Finish Category
Nickel Tones
Glass Type
Etched
Height
11-1/2 in
Light Bulb Base Type
GU5.3
Material
Steel
Number Of Lights
4
Watts
26.4

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS