DESCRIPTION

Kichler Lighting Circolo™ 27 in. 60W 8-Light Medium Chandelier

KK2345NI

Color Finish

 

SPECIFICATIONS

Bulb Style
Tubular
Bulb Type
Incandescent
Collection
Circolo™
Color Finish
Brushed Nickel
Color Finish Category
Nickel Tones
Glass Type
Clear Etched
Height
27 in
Length
25 in
Light Bulb Base Type
Medium E-26
Light Bulb Shape Code
T10
Lighting Direction
Up Lighting
Number Of Lights
8
Watts
480
Width
25 in

Starting at
$798.4
EACH
  • QUANTITY