DESCRIPTION

Kichler Lighting 2700K 12W 1-Light Ceiling Light Fixture

KK43845LED27

Color Finish

 

SPECIFICATIONS

Bulb Type
LED
Color Finish
White
Color Finish Category
Whites
Color Temperature
2700
Energy Star Compliant
Yes
Glass Type
Plastic
Height
1-1/4 in
Installation Type
Ceiling Mount
Light Bulb Base Type
Medium E-26
Lighting Direction
Down Lighting
Lumens
535
Number Of Lights
1
UL Listed
Yes
Volts
120V
Watts
12
Width
6 in

Starting at
$18.01
EACH
  • QUANTITY