DESCRIPTION

Kichler Lighting Tulare™ 28 in. 60W 3-Light Candelabra Bracket

KK45038

Color Finish

 

SPECIFICATIONS

Bulb Type
Incandescent
Collection
Tulare™
Color Finish
Polished Chrome
Color Finish Category
Chromes
Depth
6 in
Glass Type
Polished Clear with Etched Interior
Height
5-3/4 in
Light Bulb Base Type
Candelabra E-12
Lighting Direction
Up Lighting
Number Of Lights
3
Watts
180
Width
28 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY