DESCRIPTION

Kichler Lighting Monroe™ 29-1/2 in. 100W 3-Light Medium Chandelier

KK43155OZ

Color Finish

 

SPECIFICATIONS

Bulb Type
Incandescent
Collection
Monroe™
Color Finish
Olde Bronze
Color Finish Category
Bronze Tones
Glass Type
Umber Etched
Height
29-1/2 in
Light Bulb Base Type
Medium E-26
Light Bulb Shape Code
A19
Lighting Direction
Up Lighting
Number Of Lights
3
Watts
100
Width
23 in

Starting at
$186.1
EACH
  • QUANTITY