• Cart

DESCRIPTION

Kichler Lighting Lacey™ 29-1/2 in. 60W 9-Light Chandelier

KK42382

Color Finish

 

SPECIFICATIONS

Bulb Type
Incandescent
Collection
Lacey™
Color Finish
Mission Bronze
Color Finish Category
Bronze Tones
Glass Type
Satin Etched White
Height
29-1/2 in
Light Bulb Base Type
Candelabra E-12
Lighting Direction
Down Lighting
Number Of Lights
9
Watts
540
Width
34-1/4 in

Starting at
Call for Pricing
  • QUANTITY