DESCRIPTION

Kichler Lighting Hayman Bay™ 29-3/4 in. 60W 5-Light Candelabra Incandescent Chandelier

KK43256

Color Finish

 

SPECIFICATIONS

Bulb Type
Incandescent
Collection
Hayman Bay™
Color Finish
Distressed Antique White
Color Finish Category
Whites
Energy Star Compliant
No
Height
29-3/4 in
Light Bulb Base Type
Candelabra E-12
Number Of Lights
5
Watts
60
Width
28 in

Starting at
$1066.87
EACH
  • QUANTITY