DESCRIPTION

Kichler Lighting Camerena™ 29 in. 100W 5-Light Medium Incandescent Chandelier

KK43225

Color Finish

 

SPECIFICATIONS

Bulb Type
Incandescent
Collection
Camerena™
Color Finish
Brushed Nickel
Color Finish Category
Nickel Tones
Energy Star Compliant
No
Glass Type
White Scavo
Height
29 in
Light Bulb Base Type
Medium E-26
Light Bulb Shape Code
A19
Number Of Lights
5
Watts
100
Width
27 in

Starting at
$220.11
EACH
  • QUANTITY