DESCRIPTION

Kichler Lighting 3 100 W Medium Bracket

KK5337NI

Color Finish

 

SPECIFICATIONS

Bulb Type
Incandescent
Color Finish
Brushed Nickel
Color Finish Category
Nickel Tones
Depth
8 in
Glass Type
Alabaster Swirl
Height
8 in
Installation Type
Wall Mount
Length
24 in
Light Bulb Base Type
Medium E-26
Light Bulb Shape Code
A19
Lighting Direction
Up/Down Lighting
Number Of Lights
3
UL Listed
Yes
Watts
100
Width
24 in

Starting at
$65.04
EACH
  • QUANTITY

DOCUMENTS