DESCRIPTION

Kichler Lighting Cadence Collection 3-Blade Ceiling Fan

KK300125B

Color Finish

 

SPECIFICATIONS

AMP
0.26, 0.41, 0.55
Blade Finish
Champagne
Blade Pitch
14°
Blade Span
54 in
Bulb Type
LED
CEC Compliant
For Sale in CA
CFM
6387
Collection
Cadence Collection
Color Finish
Brushed Stainless Steel
Color Finish Category
Stainless Steel
Energy Star Compliant
No
Height
22 in
Indoor Outdoor
Indoor
Light Bulb Base Type
Mini Candelabra E-11
Number Of Blades
3
Number Of Lights
1
UL Listed
No
Volts
120V
Watts
65

Starting at
$478.24
EACH
  • QUANTITY