DESCRIPTION

Kichler Lighting Ridley Collection 3-Blade Ceiling Fan

KK300145

Color Finish

 

SPECIFICATIONS

AMP
0.26, 0.38, 0.46
Blade Finish
Walnut
Blade Pitch
14°
CFM
4909
Collection
Ridley Collection
Color Finish
Oil Brushed Bronze
Color Finish Category
Bronze Tones
Glass Type
Etched Cased Opal
Height
15-1/2 in
Light Bulb Base Type
Mini Candelabra E-11
Number Of Blades
3
Number Of Lights
1
UL Listed
No
Volts
120V
Watts
55

Starting at
$528.27
EACH
  • QUANTITY