DESCRIPTION

Kichler Lighting Frey Collection 3-Blade Ceiling Fan

KK300163

Color Finish

 

SPECIFICATIONS

AMP
0.06, 0.16, 0.44
Blade Finish
Walnut
Blade Pitch
20°
Blade Span
56 in
Bulb Type
Halogen
CFM
5527
Collection
Frey Collection
Color Finish
Oil Brushed Bronze
Color Finish Category
Bronze Tones
Energy Star Compliant
No
Height
16-3/4 in
Indoor Outdoor
Indoor
Number Of Blades
3
Number Of Lights
1
UL Listed
No
Volts
120V
Watts
50

Starting at
Call for Pricing
  • QUANTITY