DESCRIPTION

Kichler Lighting Vassar 3-Blade Ceiling Fan

KK300175

Color Finish

 

SPECIFICATIONS

AMP
0.45
Blade Finish
Silver/Walnut
Blade Pitch
14°
Blade Span
52 in
Bulb Type
Halogen
CFM
4470
Collection
Vassar
Color Finish
White
Color Finish Category
Whites
Glass Type
Etched Cased Opal
Light Bulb Base Type
Mini Candelabra E-11
Light Bulb Shape Code
T3
Number Of Blades
3
Number Of Lights
1
Volts
120V
Watts
100

Starting at
Call for Pricing
  • QUANTITY