DESCRIPTION

  • Easy To Install
  • Features large wire compartments
  • UL listed for cabinet use

Kichler Lighting 3-Light 20W Line Volt Under Cabinet Lamp

KK12013

Color Finish

 

SPECIFICATIONS

Bulb Type
HID
Color Finish
White
Color Finish Category
Whites
Height
1-1/4 in
Length
22 in
Number Of Lights
3
Volts
120V
Watts
20
Width
5 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS