DESCRIPTION

Kichler Lighting Bazely 50W 3-Light G9 Base Halogen Wall Sconce

KK45479

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Bulb Type
Halogen
Collection
Bazely
Color Finish
Polished Chrome
Color Finish Category
Chromes
Depth
4-1/2 in
ETL Listed
No
Energy Star Compliant
No
Glass Type
Clear Ribbed;Etched
Height
5 in
Installation Type
Wall Mount
Light Bulb Shape Code
G9
Lighting Direction
Up Lighting
Lighting Style
Contemporary
Material
Glass, Steel
Number Of Lights
3
UL Listed
No
Volts
120V
Watts
50
Width
24 in

Starting at
$240.12
EACH
  • QUANTITY