DESCRIPTION

Kichler Lighting O Hara 3-Light Bath Light

KK45502

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Bulb Type
Halogen
Collection
O Hara
Color Finish
Polished Chrome
Color Finish Category
Chromes
Depth
5 in
Energy Star Compliant
No
Glass Type
Satin Etched Cased Opal
Height
6-1/4 in
Installation Type
Wall Mount
Light Bulb Shape Code
G9
Lighting Direction
Up Lighting
Number Of Lights
3
UL Listed
No
Volts
120V
Watts
50
Width
22 in

Starting at
$198.1
EACH
  • QUANTITY