DESCRIPTION

Kichler Lighting Contessa 3-Light Bath Light

KK45560

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Bulb Type
Incandescent
Collection
Contessa
Color Finish
Polished Chrome
Color Finish Category
Chromes
Depth
5-1/4 in
Energy Star Compliant
No
Glass Type
Satin Etched Cased Opal
Height
6-3/4 in
Installation Type
Wall Mount
Light Bulb Base Type
Medium E-26
Light Bulb Shape Code
A19
Lighting Direction
Up/Down Lighting
Number Of Lights
3
UL Listed
No
Volts
120V
Watts
100
Width
18-1/2 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY