DESCRIPTION

Kichler Lighting Aubrey 3-Light 30W Bath Light

KK45570

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Bulb Type
Incandescent
Collection
Aubrey
Color Finish
Brushed Nickel
Color Finish Category
Nickel Tones
Depth
7-1/4 in
ETL Listed
No
Energy Star Compliant
No
Glass Type
Satin Etched Cased Opal
Height
11 in
Light Bulb Base Type
Medium E-26
Light Bulb Shape Code
A19
Number Of Lights
3
UL Listed
No
Volts
120V
Watts
100
Width
21 in

Starting at
$122.07
EACH
  • QUANTITY