DESCRIPTION

  • Easy To Install
  • Fastener-free hinge assembly
  • Features a built-in transformer
  • Features keyhole mounting
  • UL listed for cabinet use

Kichler Lighting Direct Wire Low V Xenon 3-Light Direct Wire with Under Cabinet Light

KK10581

Color Finish

 

SPECIFICATIONS

Bulb Style
Tubular
Bulb Type
HID
Collection
Direct Wire Low V Xenon
Color Finish
White
Color Finish Category
Whites
Height
1 in
Length
21-3/10 in
Light Bulb Shape Code
T5
Material
Steel
Number Of Lights
3
UL Listed
Yes
Watts
18
Width
5 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY