DESCRIPTION

Kichler Lighting 3-Light Fluorescent Ceiling Flushmount

KK10824CP

Color Finish

 

SPECIFICATIONS

Bulb Type
Fluorescent
Color Finish
Champagne
Color Finish Category
Neutrals
Energy Star Compliant
Yes
Glass Type
Painted Linen
Green
Energy Star, Yes
Height
6-1/4 in
Number Of Lights
3
Watts
18
Width
22 in

Starting at
$179.09
EACH
  • QUANTITY