DESCRIPTION

Kichler Lighting 3-Light LED Landscape Light with Bulb

KK1574527

Color Finish

 

SPECIFICATIONS

Bulb Type
LED
Color Finish
Grey
Color Finish Category
Greys
Height
3/4 in
Length
7 in
Number Of Lights
3
UL Listed
No
Volts
12V
Watts
0.81
Width
3 in

Starting at
$98.45
EACH
  • QUANTITY