DESCRIPTION

Kichler Lighting Wharton 3-Light Medium Vanity Bath

KK5361

Color Finish

 

SPECIFICATIONS

Bulb Type
Incandescent
Collection
Wharton
Color Finish
Brushed Nickel
Color Finish Category
Nickel Tones
Depth
6 in
Glass Type
Satin Etched Cased Opal
Height
9 in
Light Bulb Base Type
Medium E-26
Light Bulb Shape Code
A19
Lighting Direction
Up/Down Lighting
Number Of Lights
3
Watts
300
Width
22 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
$180.57
EACH
  • QUANTITY