• Cart

DESCRIPTION

  • 4 1/2" W X 1" H
  • Includes three LED lamps
  • Stainless steel

Kichler Lighting Direct Wire LED 3-Light Undercounter LED

KK12057

Color Finish

 

SPECIFICATIONS

Bulb Type
LED
Collection
Direct Wire LED
Color Finish
Stainless Steel
Color Finish Category
Stainless Steel
Height
1 in
Length
22 in
Number Of Lights
4
Volts
120V
Width
4-1/2 in

Starting at
Call for Pricing
  • QUANTITY