DESCRIPTION

Kichler Lighting 3-Way LED Tape Connector

KK1IC36

Color Finish

 

SPECIFICATIONS

Bulb Type
LED
Color Finish
White
Color Finish Category
Whites
Length
36 in
Material
Plastic
UL Listed
No
Volts
24V

Starting at
$10.08
EACH
  • QUANTITY