DESCRIPTION

Kichler Lighting 30-1/4 in. 2700K Direct Wire Under-Cabinet LED Light Strip

KK1206827

Color Finish

 

SPECIFICATIONS

Bulb Type
LED
Color Finish
Stainless Steel
Color Finish Category
Stainless Steel
Color Temperature
2700
Height
1 in
Length
30-1/4 in
Material
Steel
Number Of Hours
40000
Number Of Lights
4
Type
Cabinet Light
UL Listed
No
Volts
120V
Width
4 in

Starting at
$151.08
EACH
  • QUANTITY