DESCRIPTION

Kichler Lighting Canfield™ 30 in. 5-Blade Walnut Ceiling Fan

KK300103OBB

Color Finish

 

SPECIFICATIONS

AMP
0.39
Blade Finish
Walnut/Cherry
Blade Pitch
24°
Blade Span
30 in
CFM
2266
Collection
Canfield™
Color Finish
Oil Brushed Bronze
Color Finish Category
Bronze Tones
Height
14-1/4 in
Number Of Blades
5
UL Listed
Yes
Volts
120V
Watts
47

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
$177.3
EACH
  • QUANTITY