DESCRIPTION

Kichler Lighting Hendrik™ 30 x 24 in. Rectangle Mirror

KK41071

Color Finish

 

SPECIFICATIONS

Collection
Hendrik™
Color Finish
Brushed Nickel
Color Finish Category
Nickel Tones
Height
30 in
Type
Rectangle Mirrors
Width
24 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
$318.16
EACH
  • QUANTITY