DESCRIPTION

Kichler Lighting 3000K 15W 1-Light Ceiling Light Fixture

KK43846LED30

Color Finish

 

SPECIFICATIONS

Bulb Type
LED
Color Finish
White
Color Finish Category
Whites
Color Temperature
3000
Energy Star Compliant
Yes
Glass Type
Plastic
Green
Energy Star, Yes
Height
1-1/4 in
Installation Type
Ceiling Mount
Light Bulb Base Type
Medium E-26
Lighting Direction
Down Lighting
Lumens
850
Number Of Lights
1
UL Listed
Yes
Volts
120V
Watts
15
Width
7-1/2 in

Starting at
$30.6
EACH
  • QUANTITY