Kichler Lighting

3000K Direct Wire with Under Cabinet LED Light in White

Part #KK12067WH30  |  Manufacturer Part #12067WH30

Color/Finish: White

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

Bulb Type: LED

Color Finish: White

Color Finish Category: Whites

Color Temperature: 3000

Height: 1 in

Length: 22-3/4 in

Volts: 120V

Width: 4 in