DESCRIPTION

  • Features include a commercial grade toroid core and coil submersible rating, pluggable timer and photocell outlets
  • Output voltage range will suit most jobs
  • Provides the best options and flexibility needed for most installations

Kichler Lighting 300W 12V Landscape Transformer

KK15PR300SS

Color Finish

 

SPECIFICATIONS

Color Finish
Stainless Steel
Color Finish Category
Stainless Steel
Height
5-1/2 in
Length
19 in
Material
Stainless Steel
UL Listed
Yes
Volts
12V

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS