DESCRIPTION

Kichler Lighting Newport™ 30W 1-Light Outdoor Wall Light

KK6040

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
Collection
Newport™
Color Finish
Architectural Bronze
Color Finish Category
Bronze Tones
Depth
3-3/4 in
Energy Star Compliant
No
Height
10-1/4 in
Light Bulb Base Type
Medium E-26
Light Bulb Shape Code
A19
Lighting Style
Contemporary
Number Of Lights
1
UL Listed
Yes
Watts
60
Width
9-1/4 in

Starting at
$102.06
EACH
  • QUANTITY