SPECIFICATIONS
- Bulb Type
- Incandescent
- Collection
- Camerena™
- Color Finish
- Olde Bronze
- Color Finish Category
- Bronze Tones
- Glass Type
- Light Umber Etched
- Height
- 31-1/4 in
- Light Bulb Base Type
- Medium E-26
- Light Bulb Shape Code
- A19
- Lighting Direction
- Up Lighting
- Number Of Lights
- 5
- Volts
- 120V
- Watts
- 100
- Width
- 27 in
-
Need Help?
1-800-721-2590
Contact us between 8AM and 8PM EST, Monday - Friday