DESCRIPTION

Kichler Lighting Lehr II Climates Collection 31W 7-Blade Ceiling Fan with 54 in. Blade Span

KK310112

Color Finish

 

SPECIFICATIONS

AMP
0.08, 0.14, 0.38
Blade Finish
Distressed Black/Non-Reversible
Blade Pitch
12°
Blade Span
54 in
CFM
5254
Collection
Lehr II Climates Collection
Color Finish
Distressed Black
Color Finish Category
Blacks
Energy Star Compliant
No
Height
15-1/2 in
Indoor Outdoor
Outdoor
Number Of Blades
7
UL Listed
No
Volts
120V
Watts
31

Starting at
$630.32
EACH
  • QUANTITY