DESCRIPTION

Kichler Lighting Wedgeport™ 32 in. 100W 4-Light Medium Bracket

KK5287

Color Finish

 

SPECIFICATIONS

Bulb Type
Incandescent
Collection
Wedgeport™
Color Finish
Brushed Nickel
Color Finish Category
Nickel Tones
Glass Type
Satin Etched
Height
8-3/4 in
Installation Type
Wall Mount
Light Bulb Base Type
Medium E-26
Light Bulb Shape Code
A19
Lighting Direction
Up/Down Lighting
Lighting Style
Transitional
Material
Glass, Steel
Number Of Lights
4
UL Listed
Yes
Watts
400
Width
32 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
$190.1
EACH
  • QUANTITY