32W 7-Blade LED Ceiling Fan with 56 in. Blade Span in Brushed Nickel
Ellys 32W 7-Blade LED Ceiling Fan with 56 in. Blade Span in Brushed Nickel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Ships Via: UPS
- Additional Finishes': Olde Bronze/Brushed Nickel/
- Reversible blades help you match the fan to your room
- Additional Shade Information: ETCHED CASED OPAL
- Additional Fan Information: Limited Lifetime Warranty, DC Motor, Size: 165MM , Light Kit Included , Blade Span 56
- Safety Rated: ETL_Dry
- Dimming Notes: Recommended for use with Kichler Fan Controls
Specifications
- ADA Compliant:
- No
- AMP:
- 0.51, 0.11
- Application:
- Residential
- Blade Pitch:
- 14°
- Blade Span:
- 56 in
- CEC Compliant:
- For Sale in CA
- CFM:
- 6306 ft3/min
- Ceiling Fan Blade Finish:
- Silver/Walnut
- Collection:
- Ellys
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Color Rendering Index:
- 80
- Color Temperature:
- 3000
- Diameter:
- 56 in
- Dimmable:
- Yes
- ETL Listed:
- Yes
- Energy Star Compliant:
- No
- Fan Speeds:
- 6
- Glass Type:
- Clear Polycarbonate
- Height:
- 17 in
- Indoor Outdoor:
- Indoor
- Installation Type:
- Ceiling Mount
- LED Light:
- Yes
- Light Bulb Base Type:
- Integrated
- Light Bulb Type:
- LED
- Lighting Direction:
- Down Lighting
- Lighting Style:
- Transitional
- Lumens:
- 1600
- Material:
- Steel
- Number of Blades:
- 7
- Number of Lights:
- 1
- RPM:
- 156
- Style:
- Transitional
- Type:
- Fan Acessory
- UL Listed:
- No
- Volts:
- 120V
- Watts:
- 17 W
- Width:
- 56 in