3/4 in. U Track Endcap Tape Light in White

Part #KK10176WH  |  Item #4882044  |  Manufacturer Part #10176WH

$4.95 EACH

Color/Finish: White

Added to your cart. View Cart
Log In / Create Account

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

  • Ships Via: UPS
  • Additional Finishes': Black Material (Not Painted)/White Material (Not Painted)/

Documents

Specifications

ADA Compliant: No

Application: Residential

Color Finish: White

Color Finish Category: Whites

Diameter: 1/2 in

Dimmable: No

ETL Listed: No

Energy Star Compliant: No

Height: 1/2 in

Indoor Outdoor: Outdoor

Length: 3/4 in

Lighting Style: Utility

Material: Aluminum

Product Type: Landscape Accessory

Style: Utilitarian

Type: Landscape Accessory

UL Listed: No

Width: 1/2 in