DESCRIPTION

Kichler Lighting 35W 12V Landscape Accent Light

KK15309

Color Finish

 

SPECIFICATIONS

Bulb Style
Reflector
Color Finish
Textured Architectural Bronze
Color Finish Category
Bronze Tones
Height
3-9/25 in
Light Bulb Shape Code
MR16
Number Of Lights
1
Volts
12V
Watts
35

Starting at
$66.04
EACH
  • QUANTITY

DOCUMENTS