DESCRIPTION

Kichler Lighting Stella 36 in. 40W 24-Light Candelabra E-12 Incandescent Chandelier

KK42214

Color Finish

 

SPECIFICATIONS

Bulb Type
Incandescent
Collection
Stella
Color Finish
Polished Chrome
Color Finish Category
Chromes
ETL Listed
No
Energy Star Compliant
No
Glass Type
Satin Etched Cased Opal
Height
53 in
Length
36 in
Light Bulb Base Type
Candelabra E-12
Light Bulb Shape Code
B10
Lighting Direction
Up Lighting
Material
Steel
Number Of Lights
24
UL Listed
No
Volts
120V
Watts
40
Width
36 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY