DESCRIPTION

Kichler Lighting Lara™ 36 in. 60W 9-Light Chandelier

KK42863

Color Finish

 

SPECIFICATIONS

Bulb Type
Incandescent
Collection
Lara™
Color Finish
Shadow Bronze
Color Finish Category
Bronze Tones
Glass Type
White Mottle
Height
38-3/4 in
Length
36 in
Light Bulb Base Type
Candelabra E-12
Lighting Direction
Up Lighting
Number Of Lights
9
Watts
540
Width
32 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY