36 in. Stem Extension Kit
36 in. Stem Extension Kit
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Additional Finishes': Brushed Nickel/
- Ships Via: UPS
Documents
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Diameter:
- 1/2 in
- Dimmable:
- No
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Indoor Outdoor:
- Outdoor
- Length:
- 36 in
- Material:
- Steel
- Product Type:
- Lighting Accessory
- Type:
- Lighting Accessory
- UL Listed:
- No
- Width:
- 1/2 in