DESCRIPTION

Kichler Lighting LED Tape Light Track

KK10172

Color Finish

 

SPECIFICATIONS

Bulb Type
LED
Color Finish
Black
Color Finish Category
Blacks
Energy Star Compliant
No
Height
1/2 in
Length
36 in
UL Listed
No
Width
1/2 in

Starting at
$7.29
EACH
  • QUANTITY