DESCRIPTION

Kichler Lighting Saldana 39 in. 50W 5-Light G9 Halogen Linear Chandelier

KK42920

Color Finish

 

SPECIFICATIONS

Bulb Type
Halogen
Collection
Saldana
Color Finish
Classic Pewter
Color Finish Category
Pewter Tones
ETL Listed
No
Energy Star Compliant
No
Glass Type
Satin Etched Opal
Height
13-1/4 in
Length
39 in
Light Bulb Shape Code
G9
Lighting Direction
Up Lighting
Lighting Style
Classic
Material
Steel
Number Of Lights
5
UL Listed
No
Volts
120V
Watts
50
Width
8 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY