DESCRIPTION

Kichler Lighting Brinley 4-3/4 in. 100W 1-Light Medium Base Incandescent Mini Pendant

KK42878

Color Finish

 

SPECIFICATIONS

Bulb Type
Incandescent
Collection
Brinley
Color Finish
Brushed Nickel
Color Finish Category
Nickel Tones
Height
7-3/4 in
Light Bulb Base Type
Medium E-26
Light Bulb Shape Code
A19
Number Of Lights
1
Volts
120V
Watts
100
Width
4-3/4 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
$74.87
EACH
  • QUANTITY