DESCRIPTION

Kichler Lighting New Street 4-3/4 in. 100W 1-Light Outdoor Wall Lantern

KK9794

Color Finish

 

SPECIFICATIONS

Bulb Type
Incandescent
Collection
New Street
Color Finish
Tannery Bronze
Color Finish Category
Bronze Tones
Glass Type
Clear Beveled
Height
8-1/2 in
Light Bulb Base Type
Medium E-26
Light Bulb Shape Code
A19
Number Of Lights
1
Watts
100
Width
5 in

Starting at
$25.2
EACH
  • QUANTITY