DESCRIPTION

Kichler Lighting Lilah 4-Light 100W Bath Light

KK45553

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Bulb Type
Incandescent
Collection
Lilah
Color Finish
Olde Bronze
Color Finish Category
Bronze Tones
ETL Listed
No
Energy Star Compliant
No
Glass Type
Satin Etched White
Height
10 in
Installation Type
Wall Mount
Light Bulb Base Type
Medium E-26
Light Bulb Shape Code
A19
Lighting Direction
Up Lighting
Material
Steel
Number Of Lights
4
UL Listed
No
Volts
120V
Watts
100
Width
28 in

Starting at
Call for Pricing
  • QUANTITY