DESCRIPTION

Kichler Lighting Caparros 4-Light Bath Light

KK45134

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Bulb Type
Incandescent
Collection
Caparros
Color Finish
Brushed Nickel
Color Finish Category
Nickel Tones
Depth
8-1/2 in
Energy Star Compliant
No
Glass Type
Clear Ribbed
Height
10-1/4 in
Installation Type
Wall Mount
Light Bulb Base Type
Medium E-26
Light Bulb Shape Code
A19
Lighting Direction
Down Lighting
Lighting Style
Traditional
Number Of Lights
4
UL Listed
No
Volts
120V
Watts
100
Width
32-1/4 in

Starting at
$430.22
EACH
  • QUANTITY