DESCRIPTION

Kichler Lighting Camerena™ 4-Light Bath Light

KK45424

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Bulb Type
Incandescent
Collection
Camerena™
Color Finish
Brushed Nickel
Color Finish Category
Nickel Tones
Depth
8-1/4 in
Energy Star Compliant
No
Glass Type
White Scavo
Height
9 in
Installation Type
Wall Mount
Light Bulb Base Type
Medium E-26
Light Bulb Shape Code
A19
Lighting Direction
Up/Down Lighting
Number Of Lights
4
UL Listed
No
Volts
120V
Watts
100
Width
36 in

Starting at
$160.08
EACH
  • QUANTITY