DESCRIPTION

Kichler Lighting Currituck 4-Light Bath Light

KK45489

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Bulb Type
Incandescent
Collection
Currituck
Color Finish
Polished Chrome
Color Finish Category
Chromes
Depth
6-1/2 in
Energy Star Compliant
No
Glass Type
Satin Etched Cased Opal
Height
10 in
Installation Type
Wall Mount
Light Bulb Base Type
Medium E-26
Light Bulb Shape Code
A19
Lighting Direction
Up/Down Lighting
Number Of Lights
4
UL Listed
No
Volts
120V
Watts
100
Width
32-1/4 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY