DESCRIPTION

Kichler Lighting 40 Degree Reflector LED Bulb in Clear

KK18027

Watts:

SPECIFICATIONS

Bulb Type
LED
Color Finish
Clear
Color Temperature
2700
Dimmable
No
Energy Star Compliant
No
Light Bulb Base Type
Screw Terminal
Light Bulb Shape Code
PAR36
Volts
12V
Watts
11

Starting at
Call for Pricing
  • QUANTITY