DESCRIPTION

Kichler Lighting 40 in. 20W 120V 2620K 5-Light Bi-Pin Xenon Modular Light

KK12215

Color Finish

 

SPECIFICATIONS

Color Finish
White
Color Finish Category
Whites
Color Temperature
2620
Height
1 in
Length
40 in
Lighting Style
Classic
Material
Stainless Steel, Steel
Number Of Hours
2500
Number Of Lights
5
UL Listed
Yes
Volts
120V
Watts
20
Width
5 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY